Ideal 46-328 Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 500 MCM, 6" Length

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-328
  • Rexel Part Number:

    332380
  • UPC:

    783250463282

Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 500 MCM, 6" Length, 1.043" Min. Expanded I.D., .500" Max. Nominal Recovered I.D., .031" Recovered Wall Thickness, Package: Bag

$ 303.41 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-328

Rexel Part # 332380

UPC 783250463282

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1 in

Gauge 2/0

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch