Ideal 46-602 Heat Shrink, Thin-Wall, 3/32", Black, 14 - 12 AWG, 4' Disk

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-602
  • Rexel Part Number:

    63298
  • UPC:

    783250466023

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 14 AWG - 12 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/32", Recovered Insulation Diameter: 0.031", Tube Length: 48". Recovered Wall Thickness: 0.014". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 16.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-602

Rexel Part # 63298

UPC 783250466023

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/32 in

Gauge 14

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch