Ideal 46-603 Heat Shrink, Thin-Wall, 1/8", Black, 24 - 20 AWG, 4' Disk

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-603
  • Rexel Part Number:

    63284
  • UPC:

    783250466030

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 24 AWG - 20 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/8", Recovered Insulation Diameter: 0.063", Tube Length: 48". Recovered Wall Thickness: 0.017". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 14.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-603

Rexel Part # 63284

UPC 783250466030

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/8 in

Gauge 24

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch