Ideal 46-605 Heat Shrink, Thin-Wall, 1/4", Black, 14 - 8 AWG, 4' Disk

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-605
  • Rexel Part Number:

    63257
  • UPC:

    783250466054

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 14 AWG - 8 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/4", Recovered Insulation Diameter: 0.126", Tube Length: 48". Recovered Wall Thickness: 0.022". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 15.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-605

Rexel Part # 63257

UPC 783250466054

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/4 in

Gauge 14

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch