Ideal 46-606 Heat Shrink, Thin-Wall, 5/16", Black, 10 - 6 AWG, 4' Disk

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-606
  • Rexel Part Number:

    91644
  • UPC:

    783250466061

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 10 AWG - 6 AWG, Shrink Ratio: 2:1, Nominal Diameter: 5/16", Recovered Insulation Diameter: 0.157", Tube Length: 48". Recovered Wall Thickness: 0.022". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 34.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-606

Rexel Part # 91644

UPC 783250466061

UNSPSC 39121723

Color Black

Conductors 1

Diameter 5/16 in

Gauge 10

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch