Ideal 46-607 Heat Shrink, Thin-Wall, 3/8", Black, 8 - 4 AWG, 4' Disk

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-607
  • Rexel Part Number:

    63244
  • UPC:

    783250466078

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 8 AWG - 4 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/8", Recovered Insulation Diameter: 0.185", Tube Length: 48". Recovered Wall Thickness: 0.022". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 27.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-607

Rexel Part # 63244

UPC 783250466078

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/8 in

Gauge 8

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch