Ideal 46-609 Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 4' Disk

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-609
  • Rexel Part Number:

    91637
  • UPC:

    783250466092

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2 AWG - 250 MCM, Shrink Ratio: 2:1, Nominal Diameter: 3/4", Recovered Insulation Diameter: 0.374", Tube Length: 48". Recovered Wall Thickness: 0.027". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 23.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-609

Rexel Part # 91637

UPC 783250466092

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/4 in

Gauge 2

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch