Panduit HSTT100-48-5-10 Heat Shrink, Thin-Wall, 1", White, (5) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT100-48-5-10
  • Rexel Part Number:

    63554
  • UPC:

    07498390654

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 4' Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 6.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Panduit

Mfr Part # HSTT100-48-5-10

Rexel Part # 63554

UPC 07498390654

UNSPSC 39121723

Color White

Conductors 1

Diameter 1 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch