Panduit HSTT12-48-Q10 Heat Shrink, Thin-Wall, 1/8", White, (25) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT12-48-Q10
  • Rexel Part Number:

    63709
  • UPC:

    07498390648

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 1.91 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # HSTT12-48-Q10

Rexel Part # 63709

UPC 07498390648

UNSPSC 39121723

Color White

Conductors 1

Diameter 1/8 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch