Panduit HSTT12-48-QC Heat Shrink, Thin-Wall, 1/8", Clear, (25) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT12-48-QC
  • Rexel Part Number:

    63385
  • UPC:

    07498390660

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 1.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # HSTT12-48-QC

Rexel Part # 63385

UPC 07498390660

UNSPSC 39121723

Color Clear

Conductors 1

Diameter 1/8 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch