Panduit HSTT150-48-5C Heat Shrink, Thin-Wall, 1-1/2", Clear, (5) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT150-48-5C
  • Rexel Part Number:

    65780
  • UPC:

    07498390667

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 3/4", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 13.09 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HSTT150-48-5C

Rexel Part # 65780

UPC 07498390667

UNSPSC 39121723

Color Clear

Conductors 1

Diameter 1 1/2 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch