Panduit HSTT19-C5 Heat Shrink, Thin-Wall, 3/16", Green, 100' Reel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT19-C5
  • Rexel Part Number:

    355774
  • UPC:

    07498384886

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Green, Shrink Ratio: 2:1, Size: .187 Inch, Expanded Insulation Diameter: .187 Inch, Recovered Insulation Diameter: .093 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection. Package of 25 EA.

$ 57.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HSTT19-C5

Rexel Part # 355774

UPC 07498384886

UNSPSC 39121723

Color Green

Conductors 1

Diameter 3/16 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch