Panduit HSTT25-48-Q Heat Shrink, Thin-Wall, 1/4", Black, (25) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT25-48-Q
  • Rexel Part Number:

    65230
  • UPC:

    074983905911

Heat Shrink, Thin-Wall, 1/4", Black, (25) 48" Pieces, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness

$ 3.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HSTT25-48-Q

Rexel Part # 65230

UPC 074983905911

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/4 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch