Panduit HSTT25-48-Q10 Heat Shrink, Thin-Wall, 1/4", White, (25) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT25-48-Q10
  • Rexel Part Number:

    63682
  • UPC:

    07498390650

Heat Shrink, Thin-Wall, 1/4", White, (25) 48" Pieces, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness

$ 2.92 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # HSTT25-48-Q10

Rexel Part # 63682

UPC 07498390650

UNSPSC 39121723

Color White

Conductors 1

Diameter 1/4 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch