Panduit HSTT38-T45 Heat Shrink, Thin-Wall, 3/8", Yellow/Green, 200' Reel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT38-T45
  • Rexel Part Number:

    355677
  • UPC:

    07498352070

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow/Green, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: .375", Recovered Insulation Diameter: .187", Tube Length: 200 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 266.91 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HSTT38-T45

Rexel Part # 355677

UPC 07498352070

UNSPSC 39121723

Color Yellow/Green

Conductors 1

Diameter 3/8 in

Length 200 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch