Panduit HSTT50-C Heat Shrink, Thin-Wall, 1/2", Black, 100' Reel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT50-C
  • Rexel Part Number:

    62425
  • UPC:

    07498374705

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 89.09 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # HSTT50-C

Rexel Part # 62425

UPC 07498374705

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/2 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch