Panduit HSTT75-48-5-2 Heat Shrink, Thin-Wall, 3/4", Red, (5) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT75-48-5-2
  • Rexel Part Number:

    305640
  • UPC:

    07498390608

Heat Shrink, Thin-Wall, 3/4", Red, (5) 48" Pieces, 3/4" Min. Expanded I.D., .375" Max. Recovered I.D., .030" Nominal Recovered Wall Thickness

$ 4.99 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 5

Mfr / Brand Panduit

Mfr Part # HSTT75-48-5-2

Rexel Part # 305640

UPC 07498390608

UNSPSC 39121723

Color Red

Conductors 1

Diameter 3/4 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch