Panduit HSTT75-C5 Heat Shrink, Thin-Wall, 3/4", Green, 100' Reel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTT75-C5
  • Rexel Part Number:

    360829
  • UPC:

    07498384902

Heat Shrink, Thin-Wall, 3/4", Green, 100 Foot Reel, 3/4" Min. Expanded I.D., .375" Max. Recovered I.D., .030" Nominal Recovered Wall Thickness

$ 120.39 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HSTT75-C5

Rexel Part # 360829

UPC 07498384902

UNSPSC 39121723

Color Green

Conductors 1

Diameter 3/4 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch