Panduit HSTTRA38-48-Q Heat Shrink, Semi-Rigid, Adhesive Lined, 3/8", Black, (25) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTTRA38-48-Q
  • Rexel Part Number:

    128046
  • UPC:

    07498336967

Heat Shrink, Semi-Rigid, Adhesive Lined, Damp Locations, 3/8", Black, (25) 48" Pieces, .375" Min. Expanded I.D., .135" Max. Recovered I.D., .050" Nominal Recovered Wall Thickness

$ 10.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # HSTTRA38-48-Q

Rexel Part # 128046

UPC 07498336967

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/8 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch