Panduit HSTTRA75-48-5 Heat Shrink, Semi-Rigid, Adhesive Lined, 3/4", Black, (5) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTTRA75-48-5
  • Rexel Part Number:

    398207
  • UPC:

    07498336969

Heat Shrink, Semi-Rigid, Adhesive Lined, Damp Locations, 3/4", Black, (5) 48" Pieces, .750" Min. Expanded I.D., .313" Max. Recovered I.D., .065" Nominal Recovered Wall Thickness

$ 19.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Panduit

Mfr Part # HSTTRA75-48-5

Rexel Part # 398207

UPC 07498336969

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/4 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch