Panduit HSTTV05-Y Heat Shrink, Flame-Retardant, 3/64", Black, (10) 6" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTTV05-Y
  • Rexel Part Number:

    329607
  • UPC:

    07498372629

Heat Shrink, Flame-Retardant, 3/64", Black, (10) 6" Pieces, .046" Min. Expanded I.D., .023" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin

$ 10.31 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HSTTV05-Y

Rexel Part # 329607

UPC 07498372629

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/64 in

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch