Panduit HSTTV19-48-Q Heat Shrink, Flame-Retardant, 3/16", Black, (25) 48" Pieces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTTV19-48-Q
  • Rexel Part Number:

    65518
  • UPC:

    07498390687

Heat Shrink, Flame-Retardant, 3/16", Black, (25) 48" Pieces, .187" Min. Expanded I.D., .093" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin

$ 2.32 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # HSTTV19-48-Q

Rexel Part # 65518

UPC 07498390687

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/16 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch