Panduit HSTTV25-Q Heat Shrink, Flame-Retardant, 1/4", Black, 25' Reel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTTV25-Q
  • Rexel Part Number:

    259453
  • UPC:

    07498372644

Heat Shrink, Flame-Retardant, 1/4", Black, 25 Foot Reel, .250" Min. Expanded I.D., .125" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin

$ 29.47 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # HSTTV25-Q

Rexel Part # 259453

UPC 07498372644

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/4 in

Length 25 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch