Panduit HSTTV75-C Heat Shrink, Flame-Retardant, 3/4", Black, 100' Reel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HSTTV75-C
  • Rexel Part Number:

    206835
  • UPC:

    07498374729

Heat Shrink, Flame-Retardant, 3/4", Black, 100 Foot Reel, .375" Min. Expanded I.D., .187" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin

$ 124.01 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HSTTV75-C

Rexel Part # 206835

UPC 07498374729

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/4 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch