Thomas & Betts CPO1000-0-25 Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 350 MCM, 25' Reel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    CPO1000-0-25
  • Rexel Part Number:

    259501
  • UPC:

    78621085132

Heat Shrink, 1 Inch, 2/0 AWG to 350 MCM, Thin Wall, 25 Foot Reel, Black, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: .5 Inch, Tube Length: 25 Foot Reel.

$ 14,552.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # CPO1000-0-25

Rexel Part # 259501

UPC 78621085132

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1 in

Gauge 2/0

Length 25 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch