Thomas & Betts CPO125-5-C Heat Shrink, Thin-Wall, 1/8", Green, 100'

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    CPO125-5-C
  • Rexel Part Number:

    234291
  • UPC:

    78621083370

Heat Shrink, Thin-Wall, 1/8", Green, 100'

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # CPO125-5-C

Rexel Part # 234291

UPC 78621083370

UNSPSC 39121723

Color Green

Conductors 1

Diameter 1/8 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch