Thomas & Betts CPO250-0-A Heat Shrink, Thin-Wall, 1/4", Black, 16 - 10 AWG, 48" Piece

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    CPO250-0-A
  • Rexel Part Number:

    260369
  • UPC:

    78621083410

Heat Shrink, 1/4 Inch, 16 to 10 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/4 Inch, Expanded Insulation Diameter: .25 Inch, Recovered Insulation Diameter: .125 Inch, Tube Length: 25 Foot Reel.

$ 737.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Thomas & Betts

Mfr Part # CPO250-0-A

Rexel Part # 260369

UPC 78621083410

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/4 in

Gauge 16

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch