Thomas & Betts CPO63-5-C Heat Shrink, Thin-Wall, 1/16", Green, 100'

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    CPO63-5-C
  • Rexel Part Number:

    234289
  • UPC:

    78621097684

Heat Shrink, Thin-Wall, 1/16", Green, 100'

$ 22,468.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # CPO63-5-C

Rexel Part # 234289

UPC 78621097684

UNSPSC 39121723

Color Green

Conductors 1

Diameter 1/16 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch