Brady XPS-187-CONT-YL-BK IDXPERT® Heat-Shrink Wire Marker

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XPS-187-CONT-YL-BK
  • Rexel Part Number:

    272972
  • UPC:

    662820605317

IDXPERT® Wire Marker Sleeves, No Adhesive, Matte Finish, Wire Gauge: 18 to 12, Printable Area (WxH): 1.015" x 0.335", Material: PermaSleeve Heat-Shrink Polyolefin, Color: Black on Yellow, Quantity: 1 Roll (8') per Cartridge.

$ 58.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XPS-187-CONT-YL-BK

Rexel Part # 272972

UPC 662820605317

UNSPSC 39131605

Color Yellow

Material Polyolefin

Product Height 0.335 in

Product Width 1.5 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch