Cadet CB103T ComPak Bath 1000W Fan Forced Heater Assembly

  • Mfr/Brand Name:

    Cadet
  • Mfr Number:

    CB103T
  • Rexel Part Number:

    574046
  • UPC:

    027418651037

ComPak Bath Fan Forced Heater Assembly, CB 120V/1000W, 240V/1000W, Range: 45º-85ºF, Includes: Built-In Thermostat, Timer. ***Requires Grill & Wall Can*** *Cadet Part # 65103*

$ 228.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cadet

Mfr Part # CB103T

Rexel Part # 574046

UPC 027418651037

UNSPSC 40101819

Color Black

Type Heater Assembly

Volts AC 120

Cadet CB103T ComPak Bath 1000W Fan Forced Heater Assembly is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Timer is great idea poorly done. Installed cadet wall heater bath 103 unit and love it warming the bathroom. However, heat does not shut off when timer reaches end of time. Directions in owner manual are slightly confusing. Heater should allow variable heat/wattage with timer shutting off. Maybe an additional switch needed to be added, but would have helped make this work properly.
Date published: 2017-02-16
  • y_2017, m_3, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_574046, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch