Cadet CM162T ComPak Max 1600W Fan Forced Heater Assembly

  • Mfr/Brand Name:

    Cadet
  • Mfr Number:

    CM162T
  • Rexel Part Number:

    574061
  • UPC:

    027418650023

ComPak Max Fan Forced Heater Assembly, 240V - 700/900/1600W, 208V - 525/675/1200W, Color: Black, Includes: Heater Assembly, Thermostat. *Cadet Part # 65002*

$ 205.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cadet

Mfr Part # CM162T

Rexel Part # 574061

UPC 027418650023

UNSPSC 40101819

Color Black

Type Heater Assembly

Volts AC 208

Place your Will Call order by clicking the cart button next to the appropriate Branch