Eaton FH11 Starter, A200/B100 Heater Element, 0.56-0.71FLA, Size 0,1, & 2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH11
  • Rexel Part Number:

    404354
  • UPC:

    786678629209

Starter, A200/B100 Heater Element, Size 0, 1, & 2, Range 0.56 - 0.71 Full Load Amps

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH11

Rexel Part # 404354

UPC 786678629209

UNSPSC 39122331

Amps Range 0.56 - 0.71

Family / Style FH

Mounting Overload Relay

Poles 1

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch