Eaton FH13 Starter, A200/B100, Heater Element, 0.64 - 0.87, Size 0,1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH13
  • Rexel Part Number:

    108430
  • UPC:

    786678629261

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 0.64 - 0.87 FLA.

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH13

Rexel Part # 108430

UPC 786678629261

UNSPSC 39122331

Amps 0.87

Amps Range 0.640-0.870

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch