Eaton FH14 0.71 - 0.96 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH14
  • Rexel Part Number:

    411821
  • UPC:

    786678629292

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 0.71 - 0.96 FLA.

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH14

Rexel Part # 411821

UPC 786678629292

UNSPSC 39122331

Amps 0.96

Amps Range 0.710-0.960

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch