Eaton FH19 1.14 - 1.55 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH19
  • Rexel Part Number:

    294538
  • UPC:

    786678629445

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 1.14 - 1.55 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH19

Rexel Part # 294538

UPC 786678629445

UNSPSC 39122331

Amps 1.55

Amps Range 1.14-1.55

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch