Eaton FH24 Starter, A200/B100, Heater Element, 1.82 - 2.48, Size 0,1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH24
  • Rexel Part Number:

    87666
  • UPC:

    786678629599

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 1.82 - 2.48 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH24

Rexel Part # 87666

UPC 786678629599

UNSPSC 39122331

Amps 2.48

Amps Range 1.82-2.48

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch