Eaton FH27 Starter, A200/B100, Heater Element, 2.40 - 3.28, Size 0,1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH27
  • Rexel Part Number:

    87658
  • UPC:

    786678629681

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 2.40 - 3.28 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH27

Rexel Part # 87658

UPC 786678629681

UNSPSC 39122331

Amps 3.28

Amps Range 2.40-3.28

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch