Eaton FH28 Starter, A200/B100, Heater Element, 2.64 - 3.60, Size 0,1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH28
  • Rexel Part Number:

    88010
  • UPC:

    782114166963

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 2.64 - 3.60 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH28

Rexel Part # 88010

UPC 782114166963

UNSPSC 39122331

Amps 3.6

Amps Range 2.64-3.60

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch