Eaton FH30 Starter, A200/B100, Heater Element, 3.18 - 4.31, Size 0,1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH30
  • Rexel Part Number:

    149229
  • UPC:

    786678629773

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 3.18 - 4.31 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH30

Rexel Part # 149229

UPC 786678629773

UNSPSC 39122331

Amps 4.31

Amps Range 3.18-4.31

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch