Eaton FH36 Starter, A200/B100, Heater Element, 5.60 - 7.50, Size 0,1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH36
  • Rexel Part Number:

    87618
  • UPC:

    786678629957

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 5.60 - 7.50 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH36

Rexel Part # 87618

UPC 786678629957

UNSPSC 39122331

Amps 7 1/2

Amps Range 5.60-7.50

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch