Eaton FH37 6.00 - 8.20 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH37
  • Rexel Part Number:

    192154
  • UPC:

    786678629988

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 6.00 - 8.20 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH37

Rexel Part # 192154

UPC 786678629988

UNSPSC 39122331

Amps 8.2

Amps Range 6.00-8.20

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch