Eaton FH38 Starter, A200/B100, Heater Element, 6.70- 9.00, Size 0,1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH38
  • Rexel Part Number:

    87610
  • UPC:

    786678670003

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 6.70- 9.00 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH38

Rexel Part # 87610

UPC 786678670003

UNSPSC 39122331

Amps 9

Amps Range 6.70-9.00

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch