Eaton FH43 10.60 - 14.30 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH43
  • Rexel Part Number:

    87590
  • UPC:

    786678670157

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 10.60 - 14.30 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH43

Rexel Part # 87590

UPC 786678670157

UNSPSC 39122331

Amps 14.3

Amps Range 10.60-14.30

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch