Eaton FH47 15.20 - 20.80 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH47
  • Rexel Part Number:

    108321
  • UPC:

    786678670270

A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 15.20 - 20.80 FLA (Full Load Amps). Not For use with Size 0 Single-Pole Applications.

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH47

Rexel Part # 108321

UPC 786678670270

UNSPSC 39122331

Amps 20.8

Amps Range 15.20-20.80

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch