Eaton FH48 16.80 - 22.90 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH48
  • Rexel Part Number:

    108285
  • UPC:

    786678670300

A200/B100 Heater for Type A and B Overload Relays, Size 1, & 2 Starter, Range 16.80 - 22.90 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH48

Rexel Part # 108285

UPC 786678670300

UNSPSC 39122331

Amps 22.9

Amps Range 16.80-22.90

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch