Eaton FH50 Starter, A200/B100, Heater Element, 20.30 - 27.60, Size 1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH50
  • Rexel Part Number:

    87573
  • UPC:

    786678670362

A200/B100 Heater for Type A and B Overload Relays, Size 1, & 2 Starter, Range 20.30 - 27.60 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH50

Rexel Part # 87573

UPC 786678670362

UNSPSC 39122331

Amps 27.6

Amps Range 20.30-27.60

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch