Eaton FH51 Starter, A200/B100, Heater Element, 22.30 - 30.30, Size 1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH51
  • Rexel Part Number:

    87571
  • UPC:

    786678670393

A200/B100 Heater for Type A and B Overload Relays, Size 1, & 2 Starter, Range 22.30 - 30.30 FLA (Full Load Amps). Single-Pole Application for Size 2 Only.

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH51

Rexel Part # 87571

UPC 786678670393

UNSPSC 39122331

Amps 30.3

Amps Range 22.30-30.30

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch