Eaton FH52 Starter, A200/B100, Heater Element, 24.40 - 33.30, Size 1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH52
  • Rexel Part Number:

    108229
  • UPC:

    786678670423

A200/B100 Heater for Type A and B Overload Relays, Size 1, & 2 Starter, Range 24.40 - 33.30 FLA (Full Load Amps). Size 1 Starter Application only within a Non-Compensating Enclosed Starter.

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH52

Rexel Part # 108229

UPC 786678670423

UNSPSC 39122331

Amps 33.3

Amps Range 24.40-33.30

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch