Eaton FH53 Starter, A200/B100, Heater Element, 26.70 - 36.40, Size 2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH53
  • Rexel Part Number:

    87568
  • UPC:

    786678670454

A200/B100 Heater for Type A and B Overload Relays, Size 2 Starter, Range 26.70 - 36.40 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH53

Rexel Part # 87568

UPC 786678670454

UNSPSC 39122331

Amps 36.4

Amps Range 26.70-36.40

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch