Eaton FH55 32.10 - 43.90 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH55
  • Rexel Part Number:

    87565
  • UPC:

    786678670515

A200/B100 Heater for Type A and B Overload Relays, Size 2 Starter, Range 32.10 - 43.90 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH55

Rexel Part # 87565

UPC 786678670515

UNSPSC 39122331

Amps 43.9

Amps Range 32.10-43.90

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch